- Fog Nozzle
- 1 1/2" NST (NH) Thread
- 600 psi Operating Pressure
- 50 gal/min
features
- Dual flow rate nozzles offer two straight stream and two fog patterns
- Combination fog and straight stream
| GPM | 50 gal/min |
| Material | Aluminum |
| Size (text) | 1 1/2 in |
| Operating Pressure [Max] | 600 psi |
| Thread Type | NST (NH) |
| Weight | 0.91 LB |

