- Nipple
- 2 1/2 in NST (NH) Female Thread x 2 1/2 in NPT Female Thread
| Material | Brass |
| Female Thread Size | 2 1/2 in NPT |
| Body Material | Brass |
| Connection Size | 2 1/2 in NST (NH) Female Thread x 2 1/2 in NPT Female Thread |
| Type | Nipple |
| Connection Type | Female /Female |
| Female Thread | 2 1/2 in NST (NH) |
| Weight | 2.1 LB |

