
- "King" Short Shank Suction Coupling
- Size 3"
- Steel
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
Size Designation | 3 in |
Thread Type | Straight Thread (SIPT) |
Type | Female Half |
Material | Steel |
Weight | 3.077 LB |

Size Designation | 3 in |
Thread Type | Straight Thread (SIPT) |
Type | Female Half |
Material | Steel |
Weight | 3.077 LB |