
- "King" Short Shank Suction Coupling
- Size 2 1/2"
- Steel
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
Material | Steel |
Size Designation | 2 1/2 in |
Thread Type | Straight Thread (SIPT) |
Type | Female Half |
Weight | 1.588 LB |
