
- "King" Short Shank Suction Coupling
- Size 6"
- Steel
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
Type | Female Half |
Size Designation | 6 in |
Thread Type | Straight Thread (SIPT) |
Material | Steel |
Weight | 9.54 LB |

Type | Female Half |
Size Designation | 6 in |
Thread Type | Straight Thread (SIPT) |
Material | Steel |
Weight | 9.54 LB |