- "King" Short Shank Suction Coupling
- Size 3"
- Steel
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
| Thread Type | Straight Thread (SIPT) |
| Type | Female Half |
| Material | Steel |
| Size Designation | 3 in |
| Weight | 2.315 LB |
| Thread Type | Straight Thread (SIPT) |
| Type | Female Half |
| Material | Steel |
| Size Designation | 3 in |
| Weight | 2.315 LB |