- Imported Brass Ball Valve
- Brass
- 3 in (NPT) Inlet
- 3 in (NPT) Outlet
applications
- For control of air water oil and gas in hose or pipe lines
features
- Full port
- Blow-out proof stem
| Body Material | Brass |
| Type | Ball |
| Ball Material | Brass |
| Inlet Size | 3 in NPT |
| Handle Material | Steel |
| Connection Type | Female/Female |
| Opening Type | Lever |
| Inlet Type | Female Thread |
| Designated Fluid | Air, Water, Oil, Gas |
| Outlet Type | NPT |
| Outlet Size | 3 in |
| Weight | 12.78 LB |

