- Ball Shut-Off Nozzle
- 1" NPSH Thread
- 600 psi Operating Pressure
| Thread Type | NPSH |
| Material | Aluminum |
| Operating Pressure [Max] | 600 psi |
| Size (text) | 1 in |
| Weight | 0.92 LB |
| Thread Type | NPSH |
| Material | Aluminum |
| Operating Pressure [Max] | 600 psi |
| Size (text) | 1 in |
| Weight | 0.92 LB |