
Dixon Valve & Coupling
FBSO100S-PG
Forestry Grade Aluminum Ball Shut-Off Nozzle w/ Pistol Grip
Item #105257106


- Ball Shut-Off Nozzle
- 1" NPSH Thread
- 600 psi Operating Pressure
Size (text) | 1 in |
Material | Aluminum |
Operating Pressure [Max] | 600 psi |
Thread Type | NPSH |
Weight | 1.54 LB |
