- Ball Shut-Off Nozzle
- 1" NST (NH) Thread
- 600 psi Operating Pressure
| Size (text) | 1 in |
| Operating Pressure [Max] | 600 psi |
| Thread Type | NST (NH) |
| Material | Aluminum |
| Weight | 2.915 LB |
| Size (text) | 1 in |
| Operating Pressure [Max] | 600 psi |
| Thread Type | NST (NH) |
| Material | Aluminum |
| Weight | 2.915 LB |