- "King" Short Shank Suction Coupling
- Size 1 1/2"
- Brass
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
| Thread Type | Straight Thread (SIPT) |
| Type | Female Half |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Weight | 0.57 LB |
| Thread Type | Straight Thread (SIPT) |
| Type | Female Half |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Weight | 0.57 LB |