- "King" Short Shank Suction Coupling
- Size 6"
- Aluminum
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
features
- Aluminum
- Brass swivel nut
| Material | Aluminum |
| Type | Female Half |
| Size Designation | 6 in |
| Thread Type | Straight Thread (SIPT) |
| Weight | 4.7 LB |

