- "King" Short Shank Suction Coupling
- Size 1 1/2"
- Aluminum
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
features
- Aluminum
- Brass swivel nut
| Size Designation | 1 1/2 in |
| Thread Type | NPSM |
| Type | Female Half |
| Material | Aluminum with Brass Nut |
| Weight | 0.38 LB |

