- External Swage Ferrule
- 6" Hose I.D.
- 7 53/64" To 7 60/64" Hose O.D.
- Carbon Steel
| Hose O.D. Range | 7 53/64 in to 7 15/16 in |
| Material | Carbon Steel |
| Hose I.D. | 6 in |
| Type | External Swage Ferrule |
| Weight | 12.4 LB |
| Hose O.D. Range | 7 53/64 in to 7 15/16 in |
| Material | Carbon Steel |
| Hose I.D. | 6 in |
| Type | External Swage Ferrule |
| Weight | 12.4 LB |