- External Swage Ferrule
- 10" Hose I.D.
- 11 32/64" To 11 44/64" Hose O.D.
- Carbon Steel
applications
- Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and high pressure air and water hose.
features
- The coupling system requires no bolts and results in a clean coupling with no protrusions.The Holedall coupling provides long-lasting efficiency and safety.
| Hose O.D. Range | 11 1/2 in to 11 11/16 in |
| Type | External Swage Ferrule |
| Material | Carbon Steel |
| Hose I.D. | 10 in |
| Weight | 29.0 LB |

