- External Swage Ferrule
- 8" Hose I.D.
- 10 1/64" To 10 4/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Hose O.D. Range | 10 1/64 in to 10 1/16 in |
| Hose I.D. | 8 in |
| Type | External Swage Ferrule |
| Weight | 21.0 LB |
| Material | Carbon Steel |
| Hose O.D. Range | 10 1/64 in to 10 1/16 in |
| Hose I.D. | 8 in |
| Type | External Swage Ferrule |
| Weight | 21.0 LB |