- Elbow, 90°
- 6" NPT End Size
- 150# Iron
| Material | 150# Iron |
| Female Thread Size | 6 in |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Types | NPT |
| End Size | 6 NPT(f) |
| Weight | 22.08 LB |
| Material | 150# Iron |
| Female Thread Size | 6 in |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Types | NPT |
| End Size | 6 NPT(f) |
| Weight | 22.08 LB |