- Elbow, 90°
- 3/8" NPT End Size
- 2000# Forged Steel
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Size | 3/8 NPT(f) |
| Fitting Type | Elbow, 90° |
| Material | 2000# Forged Steel |
| End Types | NPT |
| Female Thread Size | 3/8 in |
| Weight | 0.145 LB |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Size | 3/8 NPT(f) |
| Fitting Type | Elbow, 90° |
| Material | 2000# Forged Steel |
| End Types | NPT |
| Female Thread Size | 3/8 in |
| Weight | 0.145 LB |