- Elbow, 90°
- 3" NPT End Size
- 150# 316 Stainless Steel
| End Size | 3 NPT(f) |
| Female Thread Size | 3 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| Material | 150# 316 Stainless Steel |
| End Types | NPT |
| Weight | 3.0 LB |
| End Size | 3 NPT(f) |
| Female Thread Size | 3 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| Material | 150# 316 Stainless Steel |
| End Types | NPT |
| Weight | 3.0 LB |