- Elbow, 90°
- 1/4" NPT End Size
- 2000# Forged Steel
| End Types | NPT |
| Material | 2000# Forged Steel |
| Fitting Type | Elbow, 90° |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Female Thread Size | 1/4 in |
| End Size | 1/4 NPT(f) |
| Weight | 0.1 LB |
| End Types | NPT |
| Material | 2000# Forged Steel |
| Fitting Type | Elbow, 90° |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Female Thread Size | 1/4 in |
| End Size | 1/4 NPT(f) |
| Weight | 0.1 LB |