- Elbow, 90°
- 1 1/2" NPT End Size
- 150# Iron
| Fitting Type | Elbow, 90° |
| Finish | Galvanized |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Size | 1 1/2 NPT(f) |
| End Types | NPT |
| Material | 150# Iron |
| Female Thread Size | 1 1/2 in |
| Weight | 1.18 LB |
| Fitting Type | Elbow, 90° |
| Finish | Galvanized |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Size | 1 1/2 NPT(f) |
| End Types | NPT |
| Material | 150# Iron |
| Female Thread Size | 1 1/2 in |
| Weight | 1.18 LB |