- Elbow, 90°
- 1" NPT End Size
- 150# 316 Stainless Steel
| Female Thread Size | 1 in |
| End Size | 1 NPT(f) |
| End Types | NPT |
| Fitting Angle | 90° |
| Material | 150# 316 Stainless Steel |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Weight | 0.63 LB |
| Female Thread Size | 1 in |
| End Size | 1 NPT(f) |
| End Types | NPT |
| Fitting Angle | 90° |
| Material | 150# 316 Stainless Steel |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Weight | 0.63 LB |