- 90º Threaded Elbow
- 1" (NPT) Thread
- 150# Iron
| No. of Ends | 2 |
| Manufacturer Name | Dixon Valve |
| Fitting Type | Elbow, 90° |
| End Type | NPT |
| Fitting Angle | 90° |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Threaded Elbow |
| Female Thread | 1 in (NPT) |
| End Size | 1 NPT(f) |
| Style | 90° Female Elbow |
| Thread Type | NPT |
| Material | 150# Iron |
| Weight | 0.615 LB |

