- 90º Threaded Elbow
- 1/2" (NPT) Thread
- 150# 316 Stainless Steel
| End Size | 1/2 NPT(f) |
| End Type | NPT |
| Style | 90° Female Elbow |
| Thread Type | NPT |
| Material | 150# 316 Stainless Steel |
| No. of Ends | 2 |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Threaded Elbow |
| Fitting Type | Elbow, 90° |
| Manufacturer Name | Dixon Valve |
| Female Thread | 1/2 in NPT |
| Fitting Angle | 90° |
| Weight | 0.24 LB |

