- 45° Threaded Elbows
- 4" NPT(f) End Size
- 150# Iron
| End Size | 4 NPT(f) |
| End Types | NPT |
| Fitting Angle | 45° |
| Material | 150# Iron |
| Fitting Type | Elbow, 45° |
| Style | NPT Threaded 45º Threaded Elbow |
| No. of Ends | 2 |
| Weight | 8.7 LB |
| End Size | 4 NPT(f) |
| End Types | NPT |
| Fitting Angle | 45° |
| Material | 150# Iron |
| Fitting Type | Elbow, 45° |
| Style | NPT Threaded 45º Threaded Elbow |
| No. of Ends | 2 |
| Weight | 8.7 LB |