- 45° Threaded Elbows
- 1 1/4" NPT(f) End Size
- 150# Iron
| Fitting Angle | 45° |
| End Types | NPT |
| End Size | 1 1/4 NPT(f) |
| Fitting Type | Elbow, 45° |
| No. of Ends | 2 |
| Material | 150# Iron |
| Style | NPT Threaded 45º Threaded Elbow |
| Weight | 0.8 LB |
| Fitting Angle | 45° |
| End Types | NPT |
| End Size | 1 1/4 NPT(f) |
| Fitting Type | Elbow, 45° |
| No. of Ends | 2 |
| Material | 150# Iron |
| Style | NPT Threaded 45º Threaded Elbow |
| Weight | 0.8 LB |