- Interchange Plug
- 1/2" Body Size
- 1/2-14 Thread Size
- 10000 psi Max Operating Pressure
- Steel
| Type | Interchange Plug |
| Thread Type | NPTF |
| Operating Pressure [Max] | 10000 psi |
| Material | Steel |
| Body Size | 1/2 in |
| Hex Size | 1 1/8 in |
| Length | 2.350 in |
| Thread Size | 1/2-14 |
| Weight | 0.35 LB |

