- Hose Mender
- 1 1/2" Hose I.D.
- Zinc Plated Steel
features
- XL series mender is extra long
| Connection Type | Hose Barb |
| Size Designation | 1 1/2 in |
| Material | Zinc-Plated Steel |
| Fitting Description | Hose Mender |
| Weight | 0.8 LB |
| Connection Type | Hose Barb |
| Size Designation | 1 1/2 in |
| Material | Zinc-Plated Steel |
| Fitting Description | Hose Mender |
| Weight | 0.8 LB |