- British Intantaneous Adapter
- Male/Male Connection
- 1 1/2 in NST (NH) Male Threads
| Accessory Type | British Intantaneous Adapter |
| Male Thread Size | 1 1/2 in NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Connection Type | Male/Male |
| Weight | 0.776 LB |
| Accessory Type | British Intantaneous Adapter |
| Male Thread Size | 1 1/2 in NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Connection Type | Male/Male |
| Weight | 0.776 LB |