- British Intantaneous Adapter
- Male/Male Connection
- 2 1/2 in NST (NH) Male Threads
| Body Material | Brass |
| Accessory Type | British Intantaneous Adapter |
| Male Thread Size | 2 1/2 in NST (NH) |
| Material | Brass |
| Connection Type | Male/Male |
| Weight | 2.18 LB |
| Body Material | Brass |
| Accessory Type | British Intantaneous Adapter |
| Male Thread Size | 2 1/2 in NST (NH) |
| Material | Brass |
| Connection Type | Male/Male |
| Weight | 2.18 LB |