- British Intantaneous Adapter
- Male/Male Connection
- 1 1/2 in NPSH Male Threads
| Male Thread Size | 1 1/2 in NPSH |
| Material | Brass |
| Connection Type | Male/Male |
| Accessory Type | British Intantaneous Adapter |
| Body Material | Brass |
| Weight | 1.005 LB |
| Male Thread Size | 1 1/2 in NPSH |
| Material | Brass |
| Connection Type | Male/Male |
| Accessory Type | British Intantaneous Adapter |
| Body Material | Brass |
| Weight | 1.005 LB |