- Nipple
- 3/4" Male NPT x 1 1/2" Male NST (NH)
| Connection Size | 3/4" Male NPT x 1 1/2" Male NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Male Pipe Thread | 3/4 in NPT |
| Male Thread | 1 1/2 in NST (NH) |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 0.6 LB |
| Connection Size | 3/4" Male NPT x 1 1/2" Male NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Male Pipe Thread | 3/4 in NPT |
| Male Thread | 1 1/2 in NST (NH) |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 0.6 LB |