- Nipple
- 6" Male NPT x 6" Male NST (NH)
| Material | Brass |
| Type | Nipple |
| Body Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 6 in NPT |
| Male Thread | 6 in NST (NH) |
| Connection Size | 6" Male NPT x 6" Male NST (NH) |
| Weight | 10.59 LB |
| Material | Brass |
| Type | Nipple |
| Body Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 6 in NPT |
| Male Thread | 6 in NST (NH) |
| Connection Size | 6" Male NPT x 6" Male NST (NH) |
| Weight | 10.59 LB |