- Nipple
- 6" Male NPT x 4 1/2" Male NST (NH)
| Connection Type | Male/Male |
| Material | Brass |
| Male Pipe Thread | 6 in NPT |
| Type | Nipple |
| Body Material | Brass |
| Connection Size | 6" Male NPT x 4 1/2" Male NST (NH) |
| Male Thread | 4 1/2 in NST (NH) |
| Weight | 9.15 LB |
| Connection Type | Male/Male |
| Material | Brass |
| Male Pipe Thread | 6 in NPT |
| Type | Nipple |
| Body Material | Brass |
| Connection Size | 6" Male NPT x 4 1/2" Male NST (NH) |
| Male Thread | 4 1/2 in NST (NH) |
| Weight | 9.15 LB |