- Nipple
- 5" Male NPT x 5" Male NST (NH)
| Male Pipe Thread | 5 in NPT |
| Type | Nipple |
| Connection Size | 5" Male NPT x 5" Male NST (NH) |
| Connection Type | Male/Male |
| Body Material | Brass |
| Male Thread | 5 in NST (NH) |
| Material | Brass |
| Weight | 8.63 LB |
| Male Pipe Thread | 5 in NPT |
| Type | Nipple |
| Connection Size | 5" Male NPT x 5" Male NST (NH) |
| Connection Type | Male/Male |
| Body Material | Brass |
| Male Thread | 5 in NST (NH) |
| Material | Brass |
| Weight | 8.63 LB |