- Nipple
- 4" Male NPT x 4 1/2" Male NST (NH)
| Male Pipe Thread | 4 in NPT |
| Type | Nipple |
| Connection Size | 4" Male NPT x 4 1/2" Male NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Male Thread | 4 1/2 in NST (NH) |
| Connection Type | Male/Male |
| Weight | 5.63 LB |
| Male Pipe Thread | 4 in NPT |
| Type | Nipple |
| Connection Size | 4" Male NPT x 4 1/2" Male NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Male Thread | 4 1/2 in NST (NH) |
| Connection Type | Male/Male |
| Weight | 5.63 LB |