- Nipple
- 4" Male NPT x 4" Male NPSH
| Type | Nipple |
| Male Thread | 4 in NPSH |
| Connection Size | 4" Male NPT x 4" Male NPSH |
| Body Material | Brass |
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 4 in NPT |
| Weight | 5.53 LB |
| Type | Nipple |
| Male Thread | 4 in NPSH |
| Connection Size | 4" Male NPT x 4" Male NPSH |
| Body Material | Brass |
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 4 in NPT |
| Weight | 5.53 LB |