- Nipple
- 3" Male NPT x 3" Male NST (NH)
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 3 in NPT |
| Body Material | Brass |
| Male Thread | 3 in NST (NH) |
| Type | Nipple |
| Connection Size | 3" Male NPT x 3" Male NST (NH) |
| Weight | 2.44 LB |
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 3 in NPT |
| Body Material | Brass |
| Male Thread | 3 in NST (NH) |
| Type | Nipple |
| Connection Size | 3" Male NPT x 3" Male NST (NH) |
| Weight | 2.44 LB |