- Nipple
- 3" Male NPT x 2 1/2" Male NST (NH)
| Male Thread | 2 1/2 in NST (NH) |
| Type | Nipple |
| Material | Brass |
| Male Pipe Thread | 3 in NPT |
| Body Material | Brass |
| Connection Size | 3" Male NPT x 2 1/2" Male NST (NH) |
| Connection Type | Male/Male |
| Weight | 2.27 LB |
| Male Thread | 2 1/2 in NST (NH) |
| Type | Nipple |
| Material | Brass |
| Male Pipe Thread | 3 in NPT |
| Body Material | Brass |
| Connection Size | 3" Male NPT x 2 1/2" Male NST (NH) |
| Connection Type | Male/Male |
| Weight | 2.27 LB |