- Nipple
- 2 1/2" Male NPT x 3" Male NST (NH)
| Male Pipe Thread | 2 1/2 in NPT |
| Male Thread | 3 in NST (NH) |
| Connection Size | 2 1/2" Male NPT x 3" Male NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 1.9 LB |
| Male Pipe Thread | 2 1/2 in NPT |
| Male Thread | 3 in NST (NH) |
| Connection Size | 2 1/2" Male NPT x 3" Male NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 1.9 LB |