- Nipple
- 2" Male NPT x 2" Male NST (NH)
| Body Material | Brass |
| Connection Size | 2" Male NPT x 2" Male NST (NH) |
| Male Thread | 2 in NST (NH) |
| Male Pipe Thread | 2 in NPT |
| Material | Brass |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 1.18 LB |
| Body Material | Brass |
| Connection Size | 2" Male NPT x 2" Male NST (NH) |
| Male Thread | 2 in NST (NH) |
| Male Pipe Thread | 2 in NPT |
| Material | Brass |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 1.18 LB |