- Nipple
- 2" Male NPT x 2" Male NPSH
| Connection Size | 2" Male NPT x 2" Male NPSH |
| Connection Type | Male/Male |
| Body Material | Brass |
| Material | Brass |
| Type | Nipple |
| Male Pipe Thread | 2 in NPT |
| Male Thread | 2 in NPSH |
| Weight | 0.95 LB |
| Connection Size | 2" Male NPT x 2" Male NPSH |
| Connection Type | Male/Male |
| Body Material | Brass |
| Material | Brass |
| Type | Nipple |
| Male Pipe Thread | 2 in NPT |
| Male Thread | 2 in NPSH |
| Weight | 0.95 LB |