- Nipple
- 1 1/2" Male NPT x 2 1/2" Male NST (NH)
| Material | Brass |
| Male Pipe Thread | 1 1/2 in NPT |
| Connection Size | 1 1/2" Male NPT x 2 1/2" Male NST (NH) |
| Body Material | Brass |
| Male Thread | 2 1/2 in NST (NH) |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 1.28 LB |
| Material | Brass |
| Male Pipe Thread | 1 1/2 in NPT |
| Connection Size | 1 1/2" Male NPT x 2 1/2" Male NST (NH) |
| Body Material | Brass |
| Male Thread | 2 1/2 in NST (NH) |
| Type | Nipple |
| Connection Type | Male/Male |
| Weight | 1.28 LB |