- Nipple
- 1 1/2" Male NPT x 1" Male NPSH
| Material | Brass |
| Male Pipe Thread | 1 1/2 in NPT |
| Male Thread | 1 in NPSH |
| Connection Size | 1 1/2" Male NPT x 1" Male NPSH |
| Connection Type | Male/Male |
| Type | Nipple |
| Body Material | Brass |
| Weight | 0.53 LB |
| Material | Brass |
| Male Pipe Thread | 1 1/2 in NPT |
| Male Thread | 1 in NPSH |
| Connection Size | 1 1/2" Male NPT x 1" Male NPSH |
| Connection Type | Male/Male |
| Type | Nipple |
| Body Material | Brass |
| Weight | 0.53 LB |