- Nipple
- 1" Male NPT x 3/4 in GHT
| Connection Size | 1" Male NPT x 3/4 in GHT |
| Connection Type | Male/Male |
| Male Thread | 3/4 in GHT |
| Male Pipe Thread | 1 in NPT |
| Type | Nipple |
| Material | Brass |
| Body Material | Brass |
| Weight | 0.3 LB |
| Connection Size | 1" Male NPT x 3/4 in GHT |
| Connection Type | Male/Male |
| Male Thread | 3/4 in GHT |
| Male Pipe Thread | 1 in NPT |
| Type | Nipple |
| Material | Brass |
| Body Material | Brass |
| Weight | 0.3 LB |