- Nipple
- 1" Male NPT x 1 1/2" Male NST (NH)
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 1 in NPT |
| Connection Size | 1" Male NPT x 1 1/2" Male NST (NH) |
| Type | Nipple |
| Male Thread | 1 1/2 in NST (NH) |
| Body Material | Brass |
| Weight | 0.55 LB |
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 1 in NPT |
| Connection Size | 1" Male NPT x 1 1/2" Male NST (NH) |
| Type | Nipple |
| Male Thread | 1 1/2 in NST (NH) |
| Body Material | Brass |
| Weight | 0.55 LB |