- Nipple
- 1" Male NPT x 1 1/2" Male NPSH
| Connection Size | 1" Male NPT x 1 1/2" Male NPSH |
| Type | Nipple |
| Body Material | Brass |
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 1 in NPT |
| Male Thread | 1 1/2 in NPSH |
| Weight | 0.48 LB |
| Connection Size | 1" Male NPT x 1 1/2" Male NPSH |
| Type | Nipple |
| Body Material | Brass |
| Material | Brass |
| Connection Type | Male/Male |
| Male Pipe Thread | 1 in NPT |
| Male Thread | 1 1/2 in NPSH |
| Weight | 0.48 LB |