- Jacket Mill Hose
- 2" Hose ID
- 100' Long
- White
- 200 psi Working Pressure
applications
- Ideal for open end discharge applications.
| Hose Length | 100 ft |
| Color | White |
| Material | Polyester |
| Pressure | 200 psi |
| Package Type | Reel |
| Hose Application | Jacket Mill Hose |
| Hose I.D. | 2 in |
| Weight | 39.4 LB |

