- British Intantaneous Adapter
- Female/Female Connection
- 2 1/2 in NST (NH) Female Threads
| Accessory Type | British Intantaneous Adapter |
| Material | Brass |
| Connection Type | Female/Female |
| Body Material | Brass |
| Female Thread Size | 2 1/2 in NST (NH) |
| Weight | 3.18 LB |
| Accessory Type | British Intantaneous Adapter |
| Material | Brass |
| Connection Type | Female/Female |
| Body Material | Brass |
| Female Thread Size | 2 1/2 in NST (NH) |
| Weight | 3.18 LB |