- British Intantaneous Adapter
- Female/Female Connection
- 1 1/2 in NST (NH) Female Threads
| Female Thread Size | 1 1/2 in NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Connection Type | Female/Female |
| Accessory Type | British Intantaneous Adapter |
| Weight | 1.38 LB |
| Female Thread Size | 1 1/2 in NST (NH) |
| Material | Brass |
| Body Material | Brass |
| Connection Type | Female/Female |
| Accessory Type | British Intantaneous Adapter |
| Weight | 1.38 LB |